Buy more than* S$200* and get FREE SHIPPING

  • Mat Switch

Mat Switch OM-CVP623

4.50 (2)
Item.#
08584746
Mfr.#
OM-CVP623
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
1
Operating Force
About 100N (10.1kgf)
Operating Temperature Range (deg C)
-5 - +60
Color
Olive
Waterproof
Heat sealed water proof form
Caution
Outlet plug not attached. Mat is drip proof but avoid using around places where water splashes.Risk of short circuit or electric shock.Water proof the external connection..
Rated Voltage (V)
AC/DC28
Dimension (mm)
152x585x4.4
Thickness (mm)
4.4
Weight (kg)
0.3
Material
Vinyl
Lead Wire
Comes with about 0.5m of 2-wire
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is crime prevention measure of selfish door
5
From Japan
On 2017-01-18 20:20:16
Because the control parts have not arrived, installation is not completed but can be used without problems
This review is about item#8584755.
Automatic door switch change
4
From Japan
On 2016-08-18 23:32:07
I wish there was a cord position for the left
This review is about item#8584721.