Buy more than* S$200* and get FREE SHIPPING

  • Mat Switch

Mat Switch OM-CVP723

4.50 (2)
Item.#
08584755
Mfr.#
OM-CVP723
Package Qty.
1PC
Ship pack of
1
339.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Rated Current (A)
1
Color
Olive
Waterproof
Heat seal drip-proof
Operating Force
About100N(10.1kgf)
Operating Temperature Range (deg C)
-5 to +60
Caution
Outlet plug not attached. Mat is drip proof but avoid using around places where water splashes.Risk of short circuit or electric shock.Water proof the external connection..
Rated Voltage (V)
AC/DC28
Weight (kg)
0.75
Material
Vinyl
Dimension (mm)
432x585x4.4
Thickness (mm)
4.4
Lead Wire
About 1.8m with 2-wire
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is crime prevention measures of the back door
5
From Japan
On 2017-01-18 20:20:16
Not able to set up for the control parts not yet arrived, but can be used without problems
This review is about item#8584755.
Switch exchange of automatic door
4
From Japan
On 2016-08-18 23:32:07
Position of the code was good and there is for the left
This review is about item#8584721.