Buy more than* S$200* and get FREE SHIPPING

  • Flat-screen mat switch

Flat-screen mat switch OM-PE30

Item.#
08584773
Mfr.#
OM-PE30
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,239.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Outlet plug not attached. Mat is drip proof but avoid using around places where water splashes.Risk of short circuit or electric shock.Water proof the external connection..
Lead Wire
Separately
Rated Current (A)
1
Operating Temperature Range (deg C)
-5 to +60
Weight (kg)
3.5
Material
Polyethylene film
Waterproof
Hiboshizuku-gata
Operating Force
About50N(5.1kgf)
Rated Voltage (V)
AC/DC28
Color
Yellow
Dimension (mm)
7500x762x2.4