Buy more than* S$200* and get FREE SHIPPING

  • Simple Fiber Sensor E3X-SD/NA High Performance Type

Simple Fiber Sensor E3X-SD/NA High Performance Type E3X-NAG11 2M

5.00 (2)
Item.#
08585053
Mfr.#
E3X-NAG11 2M
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Cord Length (m)
2
Accessories
Instruction Manual
Type
Mark detection for
Emission wavelength (nm)
520
Power Consumption (mW)
960 following
Output
NPN
Sensitivity Adjustment
8 turns endless volume (indicator)
Supply Voltage
DC12 to 24V +/- 10%, ripple (p-p) 10% or less
Ambient Humidity (% RH)
Operating and storage / each 35-85 (provided that no condensation)
Consumption Electric Current (mA)
35 or less
Ambient Temperature (Degree C)
(Operation time)1 to 3pc consolidation/-25 to +55,4 to 11pc consolidation/-25 to +50, 12 to 16pc consolidation/-25 to +45(Reserving time)-30 to +70(No condensation, No freezing)
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp / 10000lx below, sunlight / 20000lx following
Material (case)
Polybutylene terephthalate (PBT)
Withstand Voltage
AC1000V 50/60Hz 1min
Materials (cover)
Polycarbonate (PC)
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Light Source
Green light emitting diode
Connection Method
Code drawer
Control Output
(Residual voltage 1V or less) (depending on the NPN / PNP output format) open collector output type load current less than 50mA ON Switchable Light-ON / when light is blocked
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Protection Circuit
Power reverse connection protection, output short-circuit protection, mutual interference prevention function
Protection Structure
IEC standard IP50 (protective cover attached)
Response Time
If you want to place the twin more than eight operation and return / each 200micros or less, it would come with less than 350micros.
Timer Functions
OFF delay timer 40ms fixed
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2016-10-18 11:45:25
The setting was easy to understand and it was easy to replace it with the old model.
This review is about item#8585035.
I bought it in place of an old machine.
5
From Japan
On 2015-12-19 14:43:17
Last time I purchased the stay, the lock part is easy to break
This review is about item#08585035.