Buy more than* S$200* and get FREE SHIPPING

  • Simple Fiber Sensor E3X-SD/NA High Performance Type

Simple Fiber Sensor E3X-SD/NA High Performance Type E3X-NA11V 2M

5.00 (2)
Item.#
08585062
Mfr.#
E3X-NA11V 2M
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Cord Length (m)
2
Accessories
Instruction Manual
Type
Water type
Weight (g)
About100(Packed state)
Light Source
Red light-emitting diode element 4
Connection Method
Code drawer
Consumption Electric Current (mA)
40 or less
Specification
(Prevent mutual interference) up to 5/light synchronization
Timer Functions
No timer (time 40ms fixed timer) OFF delay timer, Switchable
Control Output
(: 1V or less residual voltage) ON when light is switchable during Incident Interrupted ON / open collector output type load power supply voltage below 26.4V, load current 50mA or less
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Protection Circuit
Power reverse connection protection, output short-circuit protection
Protection Structure
IEC standard IP66 (protective cover attached)
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp / 10000lx below, sunlight / 20000lx following
Material (case)
Polybutylene terephthalate (PBT)
Withstand Voltage
AC1000V 50/60Hz 1min
Materials (cover)
Polyether sulfone
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Emission wavelength (nm)
680
Power Consumption (mW)
960 following
Output
NPN
Response Time
(If you want a twin arrangement 8 or more units will be 350micros or less) operation and return / each 200micros or less
Ambient Temperature (Degree C)
(Operation time)1 to 3pc consolidation/-25 to +55,4 to 11pc consolidation/-25 to +50, 12 to 16pc consolidation/-25 to +45(Reserving time)-30 to +70(No condensation, No freezing)
Connecting Number
(Ambient temperature specification varies depending on consolidated Units) Up to 16
Sensitivity Adjustment
8 turns endless volume (indicator)
Supply Voltage
DC12 to 24V +/- 10%, ripple (p-p) 10% or less
Ambient Humidity (% RH)
Operating and storage / each 35-85 (provided that no condensation)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2016-10-18 11:45:25
The setting was easy to understand and it was easy to replace it with the old model.
This review is about item#8585035.
I bought it in place of an old machine.
5
From Japan
On 2015-12-19 14:43:17
Last time I purchased the stay, the lock part is easy to break
This review is about item#08585035.