Buy more than* S$200* and get FREE SHIPPING

  • Digital Fiber Amplifier
  • Digital Fiber Amplifier
  • Digital Fiber Amplifier

Digital Fiber Amplifier E3X-DA11-S 2M

5.00 (1)
Item.#
08585096
Mfr.#
E3X-DA11-S 2M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (cover)
Polycarbonate
Cord Length (m)
2
Withstand Voltage
AC1000V 50/60Hz 1min
Sensitivity Adjustment
Teaching or manual adjustment
Weight (g)
About 100 (packing state)
Connection Method
Code drawer
Power Consumption
960mW or less (less than the power supply voltage 24V Current consumption 40mA)
Indicator Lamp
Operation indicator (orange), Power Tuning indicator (orange)
Response Time
Fastest mode: Operation 48micros, return 50micros high-speed mode: Operation / return each 250micros standard mode: Operation / return each 1ms Precision mode: Operation / return each 4ms
Timer Functions
OFF delay, ON delay, can be selected from the one-shot 1ms over 5s (1 over 20ms: 1ms unit, 20 over 200ms: 10ms units, 200ms over 1s: 100ms unit, 1 over 5s: 1s units)
Control Output
Load power supply voltage DC26.4V below, open collector output type (depends on the NPN / PNP output format) load current 50mA or less (residual voltage 1V or less)
Functions
Power tuning: the light emitting power and the light-receiving gain / digital control system auto power control: the light projecting current high-speed control system zero reset: minus can be displayed (you threshold is shifted) initial reset: Initialize the setting conditions
Power Supply Voltage (V)
DC12 over 24 + / over 10% ripple (p over p) 10% or less
Protection Circuit
Power reverse connection protection, output short-circuit protection
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., * When select the fastest mode of detecting function, communication facility become ineffective. Communication facility between preventing function of mutual interference and mobile console can not be used.
Insulation Resistance (Mohm)
20 or more (at DC500V mega)
Light Sources (projection of light wavelength)
Red light-emitting diode (635nm)
Output
NPN
Type
General-purpose type
Material (case)
Polybutylene terephthalate
Display
Direction: Normal / Reverse Switchable
Ambient Temperature (Degree C)
Operating: 1 - 2 single consolidated during over 25 over Tasu55,3 over ten consolidated during over 25 over Tasu50,11 over 16 units consolidated during over 25 over +45 Storage: over 30 over +70 (icing , with no condensation)
Digital Display
Can be selected from the amount of light received + threshold, other six patterns
Interference Prevention Function
Up to 10 (at the time of the effective power tuning is up to six)
Protection Structure
IEC60529 standard IP50 (when protective cover attached)
Using Periphery illuminanation (Lx)
The light-receiving surface illuminance / incandescent lamp: 10000 or less, sunlight: 20,000 or less
Impact Resistance
500m / s 2 X, Y, Z each direction three times
Vibration Resistance
10 over 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Ambient Humidity (% RH)
During operation / storage: 35 over 85 (However, no condensation)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a replacement part
5
From Japan
On 2016-04-07 14:51:32
Immediate payment is good.
This review is about item#08585096.