Buy more than* S$200* and get FREE SHIPPING

  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective

Fiber Sensor E32 Series Reflective E32-D16 2M

5.00 (1)
Item.#
08585184
Mfr.#
E32-D16 2M
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tightening Torque (N ? m)
0.53
Protection Structure
IEC standard IP40
Allowable Bending Radius (mm)
R4 (repeated bending Allowed)
Material (detection surface)
Aluminum
Operating Ambient Temperature (deg C)
-40 to +70
Material (fiber)
Plastic (vinyl chloride-coated)
Ambient Humidity
35 to 85%RH
Detection Method
Reflective
Fiber Length (m)
2
Specification
Free cut possible
Tensile Strength (N)
29.4
Detection Distance (mm)
And when using the (general-purpose type) 40-240 amp unit-type E3X-DA-S: High precision mode: 40-1000 standard mode: 40-700 high-speed mode: 40-450 fastest mode
Type
Special beam type / large built-in lens screw mounting
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Detection of workpiece position during bonding operation
5
From Japan
On 2017-07-04 16:41:24
Sensor of Omron Corporation. Although it uses it other than this product, it is appealing to the extraordinary reliability not to be ashamed of the brand name. There are no particular improvement points.
This review is about item#2088387.