Buy more than* S$200* and get FREE SHIPPING

  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective

Fiber Sensor E32 Series Reflective E32-D11 2M

5.00 (1)
Item.#
08585193
Mfr.#
E32-D11 2M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
53.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Humidity
35 to 85%RH
Detection Method
Reflective
Fiber Length (m)
2
Specification
Free cut possible
Operating Ambient Temperature (deg C)
-40 to +70
Material (fiber)
Plastic (vinyl chloride-coated)
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Tensile Strength (N)
29.4
Tightening Torque (N ? m)
0.98
Protection Structure
IEC standard IP67
Allowable Bending Radius (mm)
R4 (repeated bending Allowed)
Material (detection surface)
Nickel-plated brass
Detection Distance (mm)
And when using the (general-purpose type) 50 amp unit-type E3X-DA-S: High precision mode: 300 Standard mode: 170 high-speed mode: 120 fastest mode
Type
Standard type / screw (M6)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Detection of workpiece position during bonding operation
5
From Japan
On 2017-07-04 16:41:24
Sensor of Omron Corporation. Although it uses it other than this product, it is appealing to the extraordinary reliability not to be ashamed of the brand name. There are no particular improvement points.
This review is about item#2088387.