Due to the national holidays as Golden Week, we will close 2016/5/3~2016/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective

Fiber Sensor E32 Series Reflective E32-D21B 2M

Item.#
08585211
Mfr.#
E32-D21B 2M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
83.99 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Protection Structure
IEC standard IP67
Allowable Bending Radius (mm)
R4 (repeated bending Allowed)
Material (detection surface)
Stainless steel (SUS304)
Ambient Humidity
35 to 85%RH
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Detection Distance (mm)
When using the (general-purpose type) 20 amp unit-type E3X-DA-S: High precision mode: 110 standard mode: 70 high-speed mode: 45 fastest mode
Type
Standard type / small screw (M4)
Detection Method
Reflective
Fiber Length (m)
2
Specification
Free cut possible
Tensile Strength (N)
9.8
Tightening Torque (N ? m)
0.78
Operating Ambient Temperature (deg C)
-40 to +70
Material (fiber)
Plastic (vinyl chloride-coated)