Buy more than* S$200* and get FREE SHIPPING

  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective

Fiber Sensor E32 Series Reflective E32-D331 2M

Item.#
08585227
Mfr.#
E32-D331 2M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.70 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Detection Method
Reflective
Fiber Length (m)
2
Material (detection surface)
Stainless steel (SUS304)
Ambient Humidity
35 to 85%RH
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Detection Distance (mm)
When using the (general-purpose type) 0.8 unit-type amplifier E3X-DA-S: High precision mode: 5 Standard mode: 3 high-speed mode: 2 fastest mode
Tightening Torque (N ? m)
0.29
Protection Structure
IEC standard IP67
Allowable Bending Radius (mm)
R4
Tensile Strength (N)
9.8
Type
Special beam type / diameter sleeve (phi0.5)
Operating Ambient Temperature (deg C)
-40 to +70
Material (fiber)
Plastic (polyethylene-coated)