Buy more than* S$200* and get FREE SHIPPING

  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective

Fiber Sensor E32 Series Reflective E32-C31 2M

5.00 (1)
Item.#
08585236
Mfr.#
E32-C31 2M
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Fiber Length (m)
2
Specification
Free cut possible
Tensile Strength (N)
9.8
Tightening Torque (N ? m)
0.78
Material (fiber)
Plastic (polyethylene-coated)
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Detection Distance (mm)
When using the (general-purpose type) 22 amp unit-type E3X-DA-S: High precision mode: 120 standard mode: 75 high-speed mode: 50 fastest mode
Protection Structure
IEC standard IP67
Allowable Bending Radius (mm)
R25
Material (detection surface)
Stainless steel (SUS304)
Ambient Humidity
35 to 85%RH
Detection Method
Coaxial reflective
Type
Special beam type / small screw (M3)
Operating Ambient Temperature (deg C)
-40 to +70
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Detection of workpiece position during bonding operation
5
From Japan
On 2017-07-04 16:41:24
Sensor of Omron Corporation. Although it uses it other than this product, it is appealing to the extraordinary reliability not to be ashamed of the brand name. There are no particular improvement points.
This review is about item#2088387.