Buy more than* S$200* and get FREE SHIPPING

  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective
  • Fiber Sensor E32 Series Reflective

Fiber Sensor E32 Series Reflective E32-C41 1M

Item.#
08585245
Mfr.#
E32-C41 1M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Humidity
35 to 85%RH
Detection Method
Coaxial reflective
Fiber Length (m)
1
Material (detection surface)
Stainless steel (SUS304)
Operating Ambient Temperature (deg C)
-40 to +70
Material (fiber)
Plastic (polyethylene-coated)
Tensile Strength (N)
9.8
Tightening Torque (N ? m)
0.78
Protection Structure
IEC standard IP67
Allowable Bending Radius (mm)
R25
Minimum Detecting Object
It is the value when it is set to optimize the sensitivity and detection distance phi0.005mm standard mode.
Detection Distance (mm)
E39-F3A when using form: 7 (spot diameter phi0.1mm)
Type
Special beam type / small spot