Buy more than* S$200* and get FREE SHIPPING

  • Built-In Photoelectric Switch for Amplifier, SmallE3Z
  • Built-In Photoelectric Switch for Amplifier, SmallE3Z
  • Built-In Photoelectric Switch for Amplifier, SmallE3Z

Built-In Photoelectric Switch for Amplifier, SmallE3Z E3Z-T66

5.00 (2)
Item.#
08585281
Mfr.#
E3Z-T66
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material (case)
Polybutylene terephthalate
Standard Detective Object (mm)
Opaque body of phi12 more
Connection Method
Connector type (M8)
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Power Indicator Light
Orange (projector)
Indicating Lamp
There
Stability Indicator
Green
Operation Indicator
Orange color
Material (lens)
Degeneration polyallylate
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp: 3000 or less, sunlight: 10,000 or less
Response Time
Operation and return: each 1ms or less
Power Supply Voltage (V)
DC12 to 24 +/- 10% ripple (p-p) 10% or less
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included., This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included.
Ambient Temperature (Degree C)
Operation time:-40 to +55Reserving time:-40 to +70(No condensation, No freezing)
Consumption Electric Current (mA)
35 or less (Emitter: 15 receiver: 20)
Weight (g)
About30(Packed state)
Accessories
Instruction Manual
Detection Distance
15m
Detection Method
Transmissive type
Light Sources (projection of light wavelength)
Infrared light emitting diode (870nm)
Sensitivity Adjustment Method
Single Turn volume
Compatible Standard
RoHS Compliance / CE
Output
NPN
Protection Structure
IEC standard IP67
Withstand Voltage
AC1000V 50/60Hz 1min
Control Output
(: 1V or less, 10 to 100mA load current: 2V or less residual voltage load current less than 10mA) ON when light switch open collector output type Sha (NPN output) Light-ON / load power supply voltage DC26.4V below, load current 100mA or less switchtable)
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Protection Circuit
Reverse connection of power supply protection and output short-circuit protection and output reverse connection protection
Ambient Humidity (% RH)
35-95 (icing, no condensation): 35-85, Storage Operating:
Angle of Beam Spread (degree)
Emitter and receiver: each 3 to 15 degree
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of photoelectric tube of 30 year old machine
5
From Japan
On 2017-02-22 13:21:07
Because shape is totally different, I was caught in the installation. Since the beam of the projector is thin, it is difficult to interfere.
This review is about item#39053892.
Stolen prevention, parking garage parked stop position when moving backward
5
From Japan
On 2014-02-15 21:38:20
It was compact in size and easy to handle, I wanted a power supply that can be used at 100 V, but I could not find Mr. Monotaro's catalog.
This review is about item#06862177.