Buy more than* S$200* and get FREE SHIPPING

  • Built-In Photoelectric Switch for Amplifier, SmallE3Z
  • Built-In Photoelectric Switch for Amplifier, SmallE3Z
  • Built-In Photoelectric Switch for Amplifier, SmallE3Z
  • Built-In Photoelectric Switch for Amplifier, SmallE3Z

Built-In Photoelectric Switch for Amplifier, SmallE3Z E3Z-T61A 2M

5.00 (2)
Item.#
08585297
Mfr.#
E3Z-T61A 2M
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Standard
RoHS directive conformity/CE
Output
NPN
Protection Structure
IEC standard IP67
Weight (g)
About 120 (packed state)
Accessories
Instruction manual
Detection Distance
10m
Detection Method
Penetrated type
Power Indicator Light
Orange (floodlight)
Indicating Lamp
Available
Stability Indicator
Green
Power Supply Voltage (V)
DC12 to 24+/-10% ripple (p-p) less than 10%
Vibration Resistance
10 to 55Hz double amplitutde 1.5mm X,Y, and Z each direction 2 hours
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included., This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included.
Ambient Temperature (Degree C)
During operation: -25 to +55 During storage: -40 to +70 (however, no freezing or condensation)
Consumption Electric Current (mA)
Under 35 (emitter: 15 Receiver: 20)
Withstand Voltage
AC1000V 50/60Hz 1min
Operation Indicator
Orange
Material (lens)
Denatured polyarylate
Material (case)
Polybutylene terephthalate
Standard Detective Object (mm)
Opaque body of phi12 or more
Connection Method
Cord pull out type
Insulation Resistance (Mohm)
20 or more (with DC500V megger)
Cord Length (m)
2
Light Sources (projection of light wavelength)
Red light emitting diode (660nm)
Sensitivity Adjustment Method
Single-rotation adjuster
Control Output
Load power below DC26.4V, load current less than 100mA (residual voltage load less than 10mA current: 1V or less, load current 10-100mA: 2V or less) Open collector output type (NPN output) ON when there is entry / ON when shaded Switch system)
Impact Resistance
500m/s 2 X, Y, Z, all directions 3 times
Protection Circuit
Power-source reverse connection protection / output short circuit protection / output reverse connection protection
Ambient Humidity (% RH)
During operation: 35 to 85, during storage: 35 to 95 (however, no freezing or condensation)
Angle of Beam Spread (degree)
Emitters and receivers: each 3-15degree
Using Periphery illuminanation (Lx)
Surface light intensity incandescent lamp: fewer than 3,000, sun light: under 10,000
Response Time
Operation / reset: each 1 ms or less
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of photoelectric tube of 30 year old machine
5
From Japan
On 2017-02-22 13:21:07
Because shape is totally different, I was caught in the installation. Since the beam of the projector is thin, it is difficult to interfere.
This review is about item#39053892.
Stolen prevention, parking garage parked stop position when moving backward
5
From Japan
On 2014-02-15 21:38:20
It was compact in size and easy to handle, I wanted a power supply that can be used at 100 V, but I could not find Mr. Monotaro's catalog.
This review is about item#06862177.