Buy more than* S$200* and get FREE SHIPPING

  • Small amplifier built-in photoelectric sensor (Retro-reflective) (MSR with function) E3Z

Small amplifier built-in photoelectric sensor (Retro-reflective) (MSR with function) E3Z E3Z-R66

5.00 (2)
Item.#
08585306
Mfr.#
E3Z-R66
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Methacrylic resin
Material (case)
Polybutylene terephthalate
Standard Detective Object (mm)
Opaque body of phi75 more
Connection Method
Connector type (M8)
Detection Method
Retro-reflective
Angle of Beam Spread (degree)
2 to 10 degree
Indicating Lamp
There
Withstand Voltage
AC1000V 50/60Hz 1min
Compatible Standard
RoHS Compliance / CE
Output
NPN
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Protection Circuit
Reverse connection of power supply protection and output short-circuit protection, mutual interference prevention function -output reverse connection protection
Ambient Humidity (% RH)
35-95 (icing, no condensation): 35-85, Storage Operating:
Ambient Temperature (Degree C)
Operation time:-40 to +55Reserving time:-40 to +70(No condensation, No freezing)
Response Time
Operation and return: each 1ms or less
Protection Structure
IEC standard IP67
Weight (g)
About20(Packed state)
Accessories
Instruction Manual
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Consumption Electric Current (mA)
30 or less
Light Sources (projection of light wavelength)
Infrared light emitting diode (660nm)
Sensitivity Adjustment Method
Single Turn volume
Stability Indicator
Green
Operation Indicator
Orange color
Power Supply Voltage (V)
DC12 to 24 +/- 10% ripple (p-p) 10% or less
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included.
Detection Distance
Distance 100mm or more of the reflecting plate 4m (form E39-R1S when using) 3m and (form E39-R1 is used) sensor
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp: 3000 or less, sunlight: 10,000 or less
Control Output
(: 1V or less, 10 to 100mA load current: 2V or less residual voltage load current less than 10mA) ON when light switch open collector output type Sha (NPN output) Light-ON / load power supply voltage DC26.4V below, load current 100mA or less switchtable)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to prevent erroneous operation against small animals by connecting with thermal sensors and series in security devices
5
From Japan
On 2017-02-25 22:34:41
It is cheap and easy to use. I want you to make it a bit thicker because the lead wire is too thin and it is easy to cut.
This review is about item#39053725.
Maintenance of machinery and equipment
5
From Japan
On 2013-01-25 17:47:06
Good complaint
This review is about item#06862161.