Buy more than* S$200* and get FREE SHIPPING

  • Small amplifier built-in photoelectric sensor (diffuse reflection type) E3Z

Small amplifier built-in photoelectric sensor (diffuse reflection type) E3Z E3Z-D67

3.00 (1)
Item.#
08585324
Mfr.#
E3Z-D67
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Protection Structure
IEC standard IP67
Weight (g)
About20(Packed state)
Accessories
Instruction Manual
Differential Movement
Than 20% of the detection distance
Indicating Lamp
There
Sensitivity Adjustment Method
Single Turn volume
Stability Indicator
Green
Output
NPN
Ambient Temperature (Degree C)
Operation time:-30 to +55Reserving time:-40 to +70(No condensation, No freezing)
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp: 3000 or less, sunlight: 10,000 or less
Power Supply Voltage (V)
DC12 to 24 +/- 10% ripple (p-p) 10% or less
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Detection Distance
1m (White paper 300 x 300mm)
Detection Method
Diffuse
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Material (lens)
Degeneration polyallylate
Material (case)
Polybutylene terephthalate
Connection Method
Connector type (M8)
Consumption Electric Current (mA)
30 or less
Light Sources (projection of light wavelength)
Infrared light emitting diode (860nm)
Compatible Standard
RoHS Compliance / CE
Response Time
Operation and return: each 1ms or less
Operation Indicator
Orange color
Withstand Voltage
AC1000V 50/60Hz 1min
Control Output
(: 1V or less, 10 to 100mA load current: 2V or less residual voltage load current less than 10mA) ON when light switch open collector output type Sha (NPN output) Light-ON / load power supply voltage DC26.4V below, load current 100mA or less switchtable)
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Protection Circuit
Reverse connection of power supply protection and output short-circuit protection, mutual interference prevention function -output reverse connection protection
Ambient Humidity (% RH)
35-95 (icing, no condensation): 35-85, Storage Operating:
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included., This product is manufactured in Japanese standards. Please check the specification before you order., Reflectors and mounting hardware not included.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2016-08-15 19:05:17
Used as a spare replacement for mechanical parts.
This review is about item#6862143.