Buy more than* S$200* and get FREE SHIPPING

  • Reflector E39 - R
  • Reflector E39 - R
  • Reflector E39 - R

Reflector E39 - R E39-R1

5.00 (1)
Item.#
08585333
Mfr.#
E39-R1
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Ambient Humidity (% RH)
35 - 85
Material
(Reflector) Acrylic (Back side) ABS
Angle of Beam Spread (degree)
30 or more
Storage Temperature Range (degree c)
-40 - +70
Detection Distance (m)
Form E3Z-R, form E3ZM-CR, form E3ZM-R (representative example): 3 [100mm] (nominal value) Form E3Z-LT/LR/LL (representative example): 15 [300mm] Form E3S-C (representative example): 3 (rated value) Form E3G (representative example): 6 [100mm] (rated value) Form E3JM-R4□4(T) (representative example): 4 (rated value) Form E3JK-R2□□ (representative example): 2.5 (rated value) Form E3S-CR62/67: 1 [250mm]
Protection Structure
IEC standard IP67
Ambient Temperature (Degree C)
-25 - +55
Storage Humidity Range
35 - 95%RH
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please set sensor and reflector away by a distance greater than the value in [ ]. If you are using a reflector other than the rated value, please set the detection distance at about 0.7 times of the representative example., This product is manufactured in Japanese standards. Please check the specification before you order., Please set sensor and reflector away by a distance greater than the value in [ ]. If you are using a reflector other than the rated value, please set the detection distance at about 0.7 times of the representative example.
Compatible Models
E3Z, E3ZM-C, E3ZM, E3Z-LT/LR/LL, E3S-C, E3G, E3JM/E3JK, E3S-CR62/67
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
People detection
5
From Japan
On 2017-07-14 06:30:22
Since there are places where it can not be fixed with screws, we want a double sided tape to be affixed to the back side.
This review is about item#08585333.