Buy more than* S$200* and get FREE SHIPPING

  • Reflector E39-R
  • Reflector E39-R
  • Reflector E39-R

Reflector E39-R E39-R2

Item.#
08585351
Mfr.#
E39-R2
Package Qty.
1PC
Ship pack of
1
13.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Please set sensor and reflector away by a distance greater than the value in [ ]. If you are using a reflector other than the rated value, please set the detection distance at about 0.7 times of the representative example.
Angle of Beam Spread (degree)
30 or more
Storage Temperature Range (degree c)
-40 - +70
Protection Structure
IEC standard IP67
Compatible Models
E3Z, E3ZM-C, E3ZM, E3S-C, E3G, E3JM/E3JK
Ambient Temperature (Degree C)
-25 - +55
Storage Humidity Range
35 - 95%RH
Ambient Humidity (% RH)
35 - 85
Material
(Reflector) Acrylic (Back side) ABS
Detection Distance (m)
Form E3Z-R, form E3ZM-CR, form E3ZM-R (representative example): 5 [100mm] Form E3S-C (representative example): 4 Form E3G (representative example): 10 [500mm] (rated value) Form E3JK-R2[][] (representative example): 3 Form E3JK-R4[][] (representative exam