Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tape Form Reflector E39-R
  • Tape Form Reflector E39-R
  • Tape Form Reflector E39-R

Tape Form Reflector E39-R E39-RS2

3.00 (2)
Item.#
08585385
Mfr.#
E39-RS2
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., If you are using a reflector other than the rated value, please set the detection distance at about 0.7 times as a general guide. Please set sensor and reflector away by a distance greater than the one in [ - ].
Ambient Temperature (Degree C)
-25 - +55
Storage Humidity Range
35 - 85%RH
Ambient Humidity (% RH)
35 - 85
Material
Acrylic
Detection Distance (m)
Form E3Z-R, form E3ZM-R (representative example): 1.1 [150mm] Form E3S-C (representative example): 1.1 [100 mm] Form E3JM-R4[]4(T) (representative example): 1.6 [200mm] Form E3JK-R2[][] (representative example): 1.2 [200mm]
Purpose
Reflector for regression-reflective type photoelectric sensors.
Angle of Beam Spread (degree)
30 or more
Storage Temperature Range (degree c)
-0 - +40
Protection Structure
IEC standard IP67
Compatible Models
E3Z, E3ZM, E3ZM-C, E3S-C, E3JM/E3JK
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for sensor sensing
5
From Japan
On 2016-01-26 19:11:10
I tried using another reflector, but did not improve, I purchased and used this reflector board and it got straight in one shot. I am very satisfied. Since it is a consumable item, I think that there is an opportunity to purchase again.
Attach to the car body
1
From Japan
On 2010-10-19 17:49:02
The goods themselves do not reflect much, and even though the classification was found in automobile products, it is not conspicuous at all even when attached to a car. Moreover, it was disappointing because it was impossible for us to return this item only in some orders. I thought that I should be careful not to be deceived in the future.
This review is about item#08585385.