Buy more than* S$200* and get FREE SHIPPING

  • Tape Form Reflector E39-R
  • Tape Form Reflector E39-R
  • Tape Form Reflector E39-R

Tape Form Reflector E39-R E39-RS3

3.00 (2)
Item.#
08585394
Mfr.#
E39-RS3
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., If you are using a reflector other than the rated value, please set the detection distance at about 0.7 times as a general guide. Please set sensor and reflector away by a distance greater than the one in [ - ].
Storage Humidity Range
35 - 85%RH
Ambient Humidity (% RH)
35 - 85
Material
Acrylic
Ambient Temperature (Degree C)
-25 - +55
Detection Distance (m)
Form E3Z-R and form E3ZM-R (representative example):1.4 150 mm Form E3S-C (representative example):1.4 (100 mm) Form E3JM-R4 [] 4 (T) (representative): 2 (200 mm) Form E3JK-R2 [] [] (representative example):1.5 (200) mm
Purpose
Reflector for regression-reflective type photoelectric sensors.
Storage Temperature Range (degree c)
-0 - +40
Protection Structure
IEC standard IP67
Compatible Models
E3Z, E3ZM, E3ZM-C, E3S-C, E3JM/E3JK
Angle of Beam Spread (degree)
30 or more
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for sensor sensing
5
From Japan
On 2016-01-26 19:11:10
I tried using another reflector, but did not improve, I purchased and used this reflector board and it got straight in one shot. I am very satisfied. Since it is a consumable item, I think that there is an opportunity to purchase again.
Attach to the car body
1
From Japan
On 2010-10-19 17:49:02
The goods themselves do not reflect much, and even though the classification was found in automobile products, it is not conspicuous at all even when attached to a car. Moreover, it was disappointing because it was impossible for us to return this item only in some orders. I thought that I should be careful not to be deceived in the future.
This review is about item#08585385.