Buy more than* S$200* and get FREE SHIPPING

  • Attachment Metal-Fittings E39-L

Attachment Metal-Fittings E39-L E39-L153

Item.#
08585403
Mfr.#
E39-L153
Package Qty.
1PC
Ship pack of
1
3.80 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Sensor
Form E3Z code drawer type (Mounting hole pitch 25.4)
Accessories
#NAME?
Thickness (mm)
1.2
Material
Stainless steel (SUSXM7), stainless steel (SUS304)