Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Attachment Metal-Fittings E39-L
  • Attachment Metal-Fittings E39-L
  • Attachment Metal-Fittings E39-L

Attachment Metal-Fittings E39-L E39-L44

Item.#
08585437
Mfr.#
E39-L44
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Sensor
Form E3Z code drawer type (Mounting hole pitch 25.4)
Accessories
#NAME?
Thickness (mm)
1.2
Material
Stainless steel (SUS304)