Buy more than* S$200* and get FREE SHIPPING

  • Distance Setting Type Optoelectronic Switch E3 Z-Ls
  • Distance Setting Type Optoelectronic Switch E3 Z-Ls
  • Distance Setting Type Optoelectronic Switch E3 Z-Ls

Distance Setting Type Optoelectronic Switch E3 Z-Ls E3Z-LS66

5.00 (1)
Item.#
08585525
Mfr.#
E3Z-LS66
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Withstand Voltage
AC1000V 50/60Hz 1min
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Reflectance Characteristics (black/white error)
Less than 10% of the set distance
Protection Structure
IEC standard IP67
Light Sources (projection of light wavelength)
Red light-emitting diode (680nm)
Response Time
Operation and return: each 1ms or less
Stability Indicator
Green
Material (case)
Polybutylene terephthalate
Connection Method
Connector
Detection Method
Distance setting type
Protection Circuit
Reverse connection of power supply protection and output short-circuit protection, mutual interference prevention function
Ambient Humidity (% RH)
35-95 (However, you can no condensation): 35-85, Storage Operating:
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp: 3000 or less, sunlight: 10,000 or less
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attachment bracket (not included), This product is manufactured in Japanese standards. Please check the specification before you order., Attachment bracket (not included)
Detection Distance
40 to 200mm (White paper 100 x 100mm) 40 to 160mm (Black paper 100 x 100mm)
Indicating Lamp
There
Output
NPN
Consumption Electric Current (mA)
30 or less
Distance setting
5 rotation endless volume
Weight (g)
About20(Packed state)
Accessories
Instruction Manual
Operation Indicator
Orange color
Material (lens)
Degeneration polyallylate
Differential Movement
Less than 10% of the set distance
Ambient Temperature (Degree C)
Operation time:-25 to +55Reserving time:-40 to +70(No condensation, No freezing)
Detection Range (mm)
BGS: (White paper, black paper 100 x 100) FGS 20 to set distance: (White paper 100 x 100), set the distance to 160 more than a set distance to 200 or more (black paper 100 x 100)
BGS/FGS Input Switching
Connect to Vcc: connection FGS function to GND or open: BGS function
Power Supply Voltage (V)
DC12 to 24 +/- 10% ripple (p-p) 10% or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bar supply / delivery device
5
From Japan
On 2015-06-08 20:25:01
It was easy to install and the photoelectric detection adjustment was completed smoothly and it was very good.
This review is about item#06862152.