Buy more than* S$200* and get FREE SHIPPING

  • Distance Setting Type Optoelectronic Switch E3 Z-Ls
  • Distance Setting Type Optoelectronic Switch E3 Z-Ls
  • Distance Setting Type Optoelectronic Switch E3 Z-Ls

Distance Setting Type Optoelectronic Switch E3 Z-Ls E3Z-LS68

5.00 (1)
Item.#
08585543
Mfr.#
E3Z-LS68
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attachment bracket (not included)
Consumption Electric Current (mA)
30 or less
Detection Method
Distance setting type
Protection Structure
IEC standard IP67
Output
NPN
Weight (g)
About20(Packed state)
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Reflectance Characteristics (black/white error)
Than 5% of the set distance
Distance setting
5 rotation endless volume
Operation Indicator
Orange color
Power Supply Voltage (V)
DC12 to 24 +/- 10% ripple (p-p) 10% or less
Detection Distance
20 to 80mm (White paper 100 x 100mm)
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Ambient Temperature (Degree C)
Operation time:-25 to +55Reserving time:-40 to +70(No condensation, No freezing)
Detection Range (mm)
BGS: 2 to set distance (80 or less)
Stability Indicator
Green
Material (case)
Polybutylene terephthalate
Withstand Voltage
AC1000V 50/60Hz 1min
Indicating Lamp
There
Differential Movement
Less than 2% of the set distance
Accessories
Instruction Manual
Light Sources (projection of light wavelength)
Red light-emitting diode (650nm)
Response Time
Operation and return: each 1ms or less
Connection Method
Connector
Material (lens)
Degeneration polyallylate
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp: 3000 or less, sunlight: 10,000 or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Protection Circuit
Reverse connection of power supply protection and output short-circuit protection, mutual interference prevention function
Ambient Humidity (% RH)
35-95 (However, you can no condensation): 35-85, Storage Operating:
BGS/FGS Input Switching
Connect to GND or open: BGS function
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bar material supply delivery device
5
From Japan
On 2015-06-08 20:25:01
Attachment was good very also completed smoothly photoelectric detection adjustment easy.
This review is about item#06862152.