Buy more than* S$200* and get FREE SHIPPING

  • Photoelectric Switch
  • Photoelectric Switch
  • Photoelectric Switch
  • Photoelectric Switch

Photoelectric Switch E3T-SR21 2M

5.00 (1)
E3T-SR21 2M
Package Qty.
Ship pack of
98.99 SGD
Shipped after 2018-06-15
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Impact Resistance
1000m / s 2 X, Y, 3 times each direction Z
Ambient Humidity (% RH)
35-95 (However, you can no condensation): 35-85, Storage Operating:
Insulation Resistance (Mohm)
More than 20 (DC500V)
Material (case)
Polybutylene terephthalate
Protection Structure
IEC standard IP67
Connection Method
Code drawer type
Standard Detective Object (mm)
Opaque body phi27mm more
Detection Method
Retro-reflective (no M.S.R. function )
Cord Length (m)
NPN output
Protection Circuit
Surge absorption, load short-circuit protection, output reverse connection protection, reverse connection of power supply protection, mutual interference prevention function
Instruction manual, + screw (M2x14), nut, spring washer, flat washer, a reflection plate (E39-R4)
Control Output
(: 1V or less, 10 to 50mA load current: 2V or less residual voltage load current less than 10mA) open collector output type Light-ON load current less than 50mA load power supply voltage below DC26.4V
Minimum Detecting Object
phi2mm opaque body (typical example)
Using Periphery illuminanation (Lx)
Incandescent lamp: 5000 or less, sunlight: 10,000 or less
Vibration Resistance
300m / s 2 X, Y, Z each direction 0.5h or 10 to 2000Hz double amplitude 1.5mm
Operating Ambient Temperature (deg C)
Operation time:-25 to +55Reserving time:-40 to +70(No condensation, No freezing)
Response Time
Operation and return: each 1ms or less
Withstand Voltage
AC1000V 50/60Hz 1min
Table \ 示窓: denaturation polyallylate
Angle of Beam Spread (degree)
2 to 10 degree
Dimensions (Height H x Width W x Depth D) (mm)
Operating Mode
Material (lens)
Methacrylic resin
Type M2 type Mounting M2
Consumption Electric Current (mA)
20 or less
Light Sources (projection of light wavelength)
Red light-emitting diode (point light source LED) (650nm)
Detection Distance
(E39-R4 when using reflective plate) 10 to 200mm
Supply Voltage
DC12 to 24V +/- 10% ripple (p-p) 10% or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a new production part of production line
From Japan
On 2017-11-29 15:01:10
There was no manufacturer stock (it was not available until the next summer) situation There was inventory in Monotaro san and it was very helpful. Earlier I also said that "There are monotaro san's" several times Let me start trading with this machine. We are expecting inventory correspondence from now on.
This review is about item#2088161.