Buy more than* S$200* and get FREE SHIPPING

  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm

Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm E3JM-R4M4

4.80 (5)
Item.#
08585683
Mfr.#
E3JM-R4M4
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Methacrylic resin
Withstand Voltage
AC2000V 50/60Hz 1min
Materials (cover)
Polycarbonate
Materials (mounting bracket)
Iron
Light Sources (projection of light wavelength)
Red light emitting diode (660nm)
Response Time
Operation / reset: each 30ms or less
Sensitivity Adjustment
-
Functions
-
Standard Detective Object (mm)
Opaque body more than phi75
Connection Method
Terminal-block type
Impact Resistance
500m/s 2 X, Y, Z, all directions 3 times
Vibration Resistance
10 to 55Hz double amplitutde 1.5mm X,Y, and Z each direction 2 hours
Ambient Temperature (Degree C)
During operation: -25 -+55 During storage: -30 - +70 (not during times of condensation or freezing)
Detection Distance
4m (when E39-R1 form is used)
Detection Method
Regressive reflective type (with M.S.R function)
Supply Voltage
Less than DC12-240V+/-10% Ripple (p-p) 10%, AC24-240V+/-10% 50/60Hz
Accessories
Mounting bracket (with screws), nut, terminal protection cover, nut with cord attached, reflector
Material (case)
ABS
Protection Structure
IEC standard IP66
Power Consumption
Below DC2W, below AC2W
Insulation Resistance (Mohm)
20 or more (with DC500V megger)
Angle of Beam Spread (degree)
1 - 5
Output
Relay
Detection Distance (m)
4 (when using E39-R1 type)
Detection Distance (mm)
-
Differential Movement
-
Control Output
1c contact point less than AC250V 3A (cosphi=1), more than DC5V 10mA Incident light: ON / blackout: ON switch system
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Sensor with timer function (FORM E3JM-XXX4T)cannot disable timer function.
Ambient Humidity (% RH)
At the time of operation: 45-85, time of storage: 35-95 (not in cases of freezing or condensation)
Lifespan
Relay light emission: Mechanically over 50 million times (opening and closing frequency is over 180000 times per hour), electronically over 10 million times (Opening and closing frequency is 1800 times per hour)
Impact Resistance (Malfunction)
100m/s2 X, Y, Z for all 3 directions
Vibration Resistance (malfunction)
10 to 55Hz double amplitutde 1.5mm X,Y, and Z each direction 2 hours
Timer Functions
-
Using Periphery illuminanation (Lx)
Acceptance surface intensity of illumination Incandescence lamp: 3000 or less
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Detection of passing of golf ball at golf driving range
4
From Japan
On 2017-11-13 15:16:00
As the existing sensor is stopped production, I bought this product as an alternative. The size is bigger than before but there is no problem. Operation is good! !
This review is about item#8585683.
For gymkana's time measurement
5
From Japan
On 2016-08-09 23:54:30
It is compact and easy to wire. Since the nut that passes the wiring protrudes from the lower surface, fixing the lower surface with tape is difficult.
This review is about item#8585692.
For interval measurement
5
From Japan
On 2016-05-05 18:43:02
The wiring work is also easy to do, and the delay time setting is easy and easy to use.
This review is about item#08585692.
For interval measurement
5
From Japan
On 2016-05-05 13:48:30
The wiring work is also easy to do, and the delay time setting is easy and easy to use.
This review is about item#08585692.
As a bowling ball passage sensor
5
From Japan
On 2014-07-08 14:30:10
It can be used without any problem. However, since we are vulnerable to vibration, earthquake resistance measures are necessary.
This review is about item#08585683.