Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm

Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm E3JM-R4S4

4.80 (5)
Item.#
08585701
Mfr.#
E3JM-R4S4
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (lens)
Methacrylic resin
Withstand Voltage
AC2000V 50/60Hz 1min
Standard Detective Object (mm)
Opaque body of phi75 more
Materials (cover)
Polycarbonate
Materials (mounting bracket)
Iron
Light Sources (projection of light wavelength)
Red light-emitting diode (660nm)
Response Time
Operation and return: each less than 5ms
Detection Distance (m)
4 (Model E39-R1 is used)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Sensor with timer function (FORM E3JM-XXX4T)cannot disable timer function.
Ambient Humidity (% RH)
35-95 (However, you can no condensation): 45-85, Storage Operating:
Lifespan
(1800 times / hour switching frequency) (18000 times / hour switching frequency), electrical 100 000 times or more mechanical 50 million times or more: relay output
Detection Method
Retro-reflective (M.S.R function w)
Supply Voltage
DC12 to 240V +/- 10% Ripple (pp) 10% or less, AC24 to 240V +/- 10% 50 / 60Hz
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp: 3000 or less
Material (case)
ABS
Protection Structure
IEC standard IP66
Connection Method
Terminal block type
Power Consumption
DC2W below, AC2W following
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Angle of Beam Spread (degree)
1 to 5
Output
DC non-contact
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Ambient Temperature (Degree C)
Operation time:-25 to +55
Reserving time:-30 to +70(No condensation, No freezing)
Impact Resistance (Malfunction)
100m / s 2 X, Y, 3 times each direction Z
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Accessories
Mounting bracket (with screws), nuts, terminal protective cover, code mounting nut set, a reflection plate
Control Output
ON Switchable (residual voltage less than 2V) Light-ON / when light is blocked DC48V 100mA or less
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Detection of passing of golf ball at golf driving range
4
From Japan
On 2017-11-13 15:16:00
As the existing sensor is stopped production, I bought this product as an alternative. The size is bigger than before but there is no problem. Operation is good! !
This review is about item#8585683.
For gymkana's time measurement
5
From Japan
On 2016-08-09 23:54:30
It is compact and easy to wire. Since the nut that passes the wiring protrudes from the lower surface, fixing the lower surface with tape is difficult.
This review is about item#8585692.
For interval measurement
5
From Japan
On 2016-05-05 18:43:02
The wiring work is also easy to do, and the delay time setting is easy and easy to use.
This review is about item#08585692.
For interval measurement
5
From Japan
On 2016-05-05 13:48:30
The wiring work is also easy to do, and the delay time setting is easy and easy to use.
This review is about item#08585692.
As a bowling ball passage sensor
5
From Japan
On 2014-07-08 14:30:10
It can be used without any problem. However, since we are vulnerable to vibration, earthquake resistance measures are necessary.
This review is about item#08585683.