Buy more than* S$200* and get FREE SHIPPING

  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm

Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm E3JM-R4S4T

5.00 (4)
Item.#
08585717
Mfr.#
E3JM-R4S4T
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material (lens)
Methacrylic resin
Withstand Voltage
AC2000V 50/60Hz 1min
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Angle of Beam Spread (degree)
1 to 5
Output
DC non-contact
Functions
Timer
Connection Method
Terminal block type
Power Consumption
DC2W below, AC2W following
Ambient Temperature (Degree C)
Operation time:-25 to +55
Reserving time:-30 to +70(No condensation, No freezing)
Impact Resistance (Malfunction)
100m / s 2 X, Y, 3 times each direction Z
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Timer Functions
ON delay, OFF delay, one-shot delay, Switchable timer time: 0.1 to 5s (variable)
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp: 3000 or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Material (case)
ABS
Protection Structure
IEC standard IP66
Light Sources (projection of light wavelength)
Red light-emitting diode (660nm)
Response Time
Operation and return: each less than 5ms
Detection Distance (m)
4 (Model E39-R1 is used)
Standard Detective Object (mm)
Opaque body of phi75 more
Materials (cover)
Polycarbonate
Materials (mounting bracket)
Iron
Lifespan
(1800 times / hour switching frequency) (18000 times / hour switching frequency), electrical 100 000 times or more mechanical 50 million times or more: relay output
Detection Method
Retro-reflective (M.S.R function w)
Supply Voltage
DC12 to 240V +/- 10% Ripple (pp) 10% or less, AC24 to 240V +/- 10% 50 / 60Hz
Accessories
Mounting bracket (with screws), nuts, terminal protective cover, code mounting nut set, a reflection plate
Control Output
ON Switchable (residual voltage less than 2V) Light-ON / when light is blocked DC48V 100mA or less
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Sensor with timer function (FORM E3JM-XXX4T)cannot disable timer function.
Ambient Humidity (% RH)
35-95 (However, you can no condensation): 45-85, Storage Operating:
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For time measurement of gymkhana
5
From Japan
On 2016-08-09 23:54:30
Small and wiring if easy. Since the nut through the wires protrude from the lower surface, hard to secure the underside in the tape.
This review is about item#8585692.
Section for measurement
5
From Japan
On 2016-05-05 18:43:02
Easy to spear also wiring work, the setting of the delay time is also simple and easy to use.
This review is about item#08585692.
Section for measurement
5
From Japan
On 2016-05-05 13:48:30
Easy to spear also wiring work, the setting of the delay time is also simple and easy to use.
This review is about item#08585692.
As the ball passed through the sensor of bowling
5
From Japan
On 2014-07-08 14:30:10
You can use without any problems. However, seismic measures are needed because vulnerable to vibration.
This review is about item#08585683.