Buy more than* S$200* and get FREE SHIPPING

  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm

Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm E3JM-DS70M4T

5.00 (4)
Item.#
08585726
Mfr.#
E3JM-DS70M4T
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lens)
Methacrylic resin
Withstand Voltage
AC2000V 50/60Hz 1min
Detection Distance (mm)
700 (white construction paper 200x200)
Differential Movement
Less than 20% of the detection distance
Materials (cover)
Polycarbonate
Materials (mounting bracket)
Iron
Light Sources (projection of light wavelength)
Red light emitting diode (950nm)
Response Time
Operation / reset: each 30ms or less
Sensitivity Adjustment
Single-rotation adjuster
Functions
Timer
Impact Resistance (Malfunction)
100m/s2 X, Y, Z for all 3 directions
Vibration Resistance (malfunction)
10 to 55Hz double amplitutde 1.5mm X,Y, and Z each direction 2 hours
Timer Functions
ON delay, OFF delay, one shot delay, switch system Timer time: 0.1-5s (adjustable)
Using Periphery illuminanation (Lx)
Acceptance surface intensity of illumination Incandescence lamp: 3000 or less
Impact Resistance
500m/s 2 X, Y, Z, all directions 3 times
Vibration Resistance
10 to 55Hz double amplitutde 1.5mm X,Y, and Z each direction 2 hours
Ambient Temperature (Degree C)
During operation: -25 -+55 During storage: -30 - +70 (not during times of condensation or freezing)
Material (case)
ABS
Protection Structure
IEC standard IP66
Standard Detective Object (mm)
-
Connection Method
Terminal-block type
Power Consumption
Below DC2W, below AC2W
Insulation Resistance (Mohm)
20 or more (with DC500V megger)
Angle of Beam Spread (degree)
-
Output
Relay
Detection Distance (m)
-
Detection Distance
700mm (white construction paper 200mm x 200mm)
Detection Method
Diffused reflection type
Supply Voltage
Less than DC12-240V+/-10% Ripple (p-p) 10%, AC24-240V+/-10% 50/60Hz
Accessories
Mounting bracket (with screws), nut, terminal protection cover, nut with cord attached
Control Output
1c contact point less than AC250V 3A (cosphi=1), more than DC5V 10mA Incident light: ON / blackout: ON switch system
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Sensor with timer function (FORM E3JM-XXX4T)cannot disable timer function.
Ambient Humidity (% RH)
At the time of operation: 45-85, time of storage: 35-95 (not in cases of freezing or condensation)
Lifespan
Relay light emission: Mechanically over 50 million times (opening and closing frequency is over 180000 times per hour), electronically over 10 million times (Opening and closing frequency is 1800 times per hour)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For time measurement of gymkhana
5
From Japan
On 2016-08-09 23:54:30
Small and wiring if easy. Since the nut through the wires protrude from the lower surface, hard to secure the underside in the tape.
This review is about item#8585692.
Section for measurement
5
From Japan
On 2016-05-05 18:43:02
Easy to spear also wiring work, the setting of the delay time is also simple and easy to use.
This review is about item#08585692.
Section for measurement
5
From Japan
On 2016-05-05 13:48:30
Easy to spear also wiring work, the setting of the delay time is also simple and easy to use.
This review is about item#08585692.
As the ball passed through the sensor of bowling
5
From Japan
On 2014-07-08 14:30:10
You can use without any problems. However, seismic measures are needed because vulnerable to vibration.
This review is about item#08585683.