Buy more than* S$200* and get FREE SHIPPING

  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm

Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm E3JM-DS70S4

5.00 (4)
Item.#
08585735
Mfr.#
E3JM-DS70S4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Material (lens)
Methacrylic resin
Withstand Voltage
AC2000V 50/60Hz 1min
Light Sources (projection of light wavelength)
Red light-emitting diode (950nm)
Output
DC non-contact
Detection Distance (mm)
700 (White paper 200 x 200)
Connection Method
Terminal block type
Power Consumption
DC2W below, AC2W following
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Ambient Temperature (Degree C)
Operation time:-25 to +55
Reserving time:-30 to +70(No condensation, No freezing)
Impact Resistance (Malfunction)
100m / s 2 X, Y, 3 times each direction Z
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Accessories
Mounting bracket (with screws), nuts, terminal protective cover, code mounting nut set
Control Output
(Residual voltage less than 2V) ON Switchable Light-ON / when light is blocked DC48V 100mA or less
Material (case)
ABS
Protection Structure
IEC standard IP66
Response Time
Operation and return: each less than 5ms
Sensitivity Adjustment
Single Turn volume
Differential Movement
Than 20% of the detection distance
Materials (cover)
Polycarbonate
Materials (mounting bracket)
Iron
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Sensor with timer function (FORM E3JM-XXX4T)cannot disable timer function.
Ambient Humidity (% RH)
35-95 (However, you can no condensation): 45-85, Storage Operating:
Lifespan
(1800 times / hour switching frequency) (18000 times / hour switching frequency), electrical 100 000 times or more mechanical 50 million times or more: relay output
Detection Method
Diffuse
Supply Voltage
DC12 to 240V +/- 10% Ripple (pp) 10% or less, AC24 to 240V +/- 10% 50 / 60Hz
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp: 3000 or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For time measurement of gymkhana
5
From Japan
On 2016-08-09 23:54:30
Small and wiring if easy. Since the nut through the wires protrude from the lower surface, hard to secure the underside in the tape.
This review is about item#8585692.
Section for measurement
5
From Japan
On 2016-05-05 18:43:02
Easy to spear also wiring work, the setting of the delay time is also simple and easy to use.
This review is about item#08585692.
Section for measurement
5
From Japan
On 2016-05-05 13:48:30
Easy to spear also wiring work, the setting of the delay time is also simple and easy to use.
This review is about item#08585692.
As a bowling ball passage sensor
5
From Japan
On 2014-07-08 14:30:10
It can be used without any problem. However, since we are vulnerable to vibration, earthquake resistance measures are necessary.
This review is about item#08585683.