Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm
  • Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm

Ac/DC Power-Source Free Type Photoelectronic Switch E3Jm E3JM-DS70S4T

4.80 (5)
Item.#
08585744
Mfr.#
E3JM-DS70S4T
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Material (lens)
Methacrylic resin
Withstand Voltage
AC2000V 50/60Hz 1min
Response Time
Operation and return: each less than 5ms
Sensitivity Adjustment
Single Turn volume
Detection Distance (mm)
700 (White paper 200 x 200)
Connection Method
Terminal block type
Power Consumption
DC2W below, AC2W following
Insulation Resistance (Mohm)
More than 20 (at DC500V mega)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Sensor with timer function (FORM E3JM-XXX4T)cannot disable timer function.
Ambient Humidity (% RH)
35-95 (However, you can no condensation): 45-85, Storage Operating:
Lifespan
(1800 times / hour switching frequency) (18000 times / hour switching frequency), electrical 100 000 times or more mechanical 50 million times or more: relay output
Detection Method
Diffuse
Supply Voltage
DC12 to 240V +/- 10% Ripple (pp) 10% or less, AC24 to 240V +/- 10% 50 / 60Hz
Accessories
Mounting bracket (with screws), nuts, terminal protective cover, code mounting nut set
Control Output
1c contact AC250V 3A (cosphi = 1) or less, ON Switchable DC5V 10mA more Light-ON / when light is blocked
Material (case)
ABS
Protection Structure
IEC standard IP66
Output
DC non-contact
Functions
Timer
Differential Movement
Than 20% of the detection distance
Materials (cover)
Polycarbonate
Materials (mounting bracket)
Iron
Light Sources (projection of light wavelength)
Red light-emitting diode (950nm)
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Ambient Temperature (Degree C)
Operation time:-25 to +55
Reserving time:-30 to +70(No condensation, No freezing)
Impact Resistance (Malfunction)
100m / s 2 X, Y, 3 times each direction Z
Vibration Resistance (malfunction)
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Timer Functions
ON delay, OFF delay, one-shot delay, Switchable timer time: 0.1 to 5s (variable)
Using Periphery illuminanation (Lx)
The light-receiving surface illumination incandescent lamp: 3000 or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Detection of passing of golf ball at golf driving range
4
From Japan
On 2017-11-13 15:16:00
As the existing sensor is stopped production, I bought this product as an alternative. The size is bigger than before but there is no problem. Operation is good! !
This review is about item#8585683.
For gymkana's time measurement
5
From Japan
On 2016-08-09 23:54:30
It is compact and easy to wire. Since the nut that passes the wiring protrudes from the lower surface, fixing the lower surface with tape is difficult.
This review is about item#8585692.
For interval measurement
5
From Japan
On 2016-05-05 18:43:02
The wiring work is also easy to do, and the delay time setting is easy and easy to use.
This review is about item#08585692.
For interval measurement
5
From Japan
On 2016-05-05 13:48:30
The wiring work is also easy to do, and the delay time setting is easy and easy to use.
This review is about item#08585692.
As a bowling ball passage sensor
5
From Japan
On 2014-07-08 14:30:10
It can be used without any problem. However, since we are vulnerable to vibration, earthquake resistance measures are necessary.
This review is about item#08585683.