Buy more than* S$200* and get FREE SHIPPING

  • Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk
  • Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk
  • Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk
  • Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk

Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk E3JK-R2M1 2M

4.60 (5)
Item.#
08585787
Mfr.#
E3JK-R2M1 2M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Response Time
30ms or less
Sensitivity Adjustment
-
Using Periphery illuminanation (Lx)
Incandescent lamp 3000Lx following
Protection Structure
IEC60529 standard IP64
Load Apllication Voltage
DC5V or more, AC250V following
Material (lens)
Methacrylic resin
Emission wavelength (nm)
660
Detection Method
Retro-reflective (MSR function)
Materials (mounting bracket)
Iron
Vibration Resistance
10 to 55Hz double amplitude 1.5mm x, Y, Z each direction 2h
Ambient Temperature (Degree C)
-25 To 55, -30 to 70 save time when using (icing, with no condensation)
Indicator Lamp
Red (incident display)
Lifespan
(18000 times / hour switching frequency) (1800 times / hour switching frequency), mechanical 50 million times or more relay output / electrical 100 000 times or more
Operating Mode
Light-ON
Supply Voltage
DC12 to 240V +/- 10% Ripple (pp) 10% or less, AC24 to 240V +/- 10%
Control Output
(Output format) relay output, (load current) 0 to 3A
EMC Standard
"EN60947-5-2   Yes, EMI:: [] CE EMC Directive display EN60947-5-2, radiated interference field strength: EN55011 Group 1 class A, EMS: EN60947-5-2, Electrostatic Discharge Immunity: IEC61000-4-2, electromagnetic field immunity: IEC61000-4-3, burst noise i
Impact Resistance
500m / s 2 x, Y, 3 times each direction Z
Compatible Standard
There CCC mark
Output
Relay output
Light Source
Red light emitting diode
Standard Detective Object (mm)
opaque body of phi75 more
Weight (g)
About 250 (packed state)
Connection Method
Code drawer type
Differential Movement
-
Cord Length (m)
2
Power Consumption
DC2W below, AC2W following
Detection Distance
(E39-R1 when using reflective plate) 0m to 2.5m
Protection Circuit
-
Ambient Humidity (% RH)
45-85, 35-95 save time when using (provided that no condensation)
Withstand Voltage
(Case between whole charging part) AC1500V 50 / 60Hz 1min
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 20
Angle of Beam Spread (degree)
1-5 body, the reflection plate 40 or more
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Accessories
Mounting bracket (with screws), nut, reflecting plate
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Leaves of onion
5
From Japan
On 2017-11-29 17:55:49
I bought a made in China at first with a safe Omron, but since I exploded, I bought it.
This review is about item#20284057.
Detection of film of packaging machine
5
From Japan
On 2017-07-03 20:22:37
The price is reasonable and I am satisfied with sufficient detection ability for purpose. It is good that the power supply can also be used from 100 to 200 v.
This review is about item#20284057.
As agricultural machinery parts
3
From Japan
On 2016-08-15 13:17:53
Convenient if you set the mounting bracket
This review is about item#20284057.
Approximately 25 degrees, Detect hanger bar (φ 9 mm) of product moving with trolley conveyor in high humidity (condensation) atmosphere
5
From Japan
On 2013-05-28 16:29:49
Water mist in the painting line There is a relatively bad condition, water droplets adhere to the reflector Stable detection of the hanger bar. (Open slit according to bar stiffness on reflector) Space between sensor and reflector: 1.5 m Light projected on reflector is visible and easy to align optical axis. Supply voltage is AC 24V ~ 240V, suitable for most control circuits. Dry contact output is also appreciated.
This review is about item#08585796.
Used as a passage sensor for self-made machines.
5
From Japan
On 2011-09-16 14:26:36
Wiring is also easy, it is good not to choose the type of power supply. To MonotaRo. There is also handling of E3JK-R2M1 with the same type, but I did not understand the difference. It was easy to select when you show the difference between ON at the time of incoming light and ON at the time of light blocking on the selection list of the list.
This review is about item#08585796.