Buy more than* S$200* and get FREE SHIPPING

  • Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk
  • Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk
  • Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk
  • Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk

Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk E3JK-R4M2 2M

4.60 (5)
E3JK-R4M2 2M
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
Now we ship to...
...see all
Item Feature
Detection Method
Retro-reflective (without MSR function )
Materials (mounting bracket)
Compatible Standard
CCC mark available
Relay output
Using Periphery illuminanation (Lx)
Incandescence lamp below 3000Lx
Protection Structure
Weight (g)
About 250 (packed state)
Material (lens)
Polymethyl methacrylate
Emission wavelength (nm)
Vibration Resistance
10 To 55 Hz double amplitutde 12 1.5mm X,Y, and Z (all directions)
Ambient Temperature (Degree C)
During operation: -25 to +55, during storage: -30 to +70 (however, no freezing or condensation)
Indicator Lamp
Red (with light display)
Output relay/electrical more than 100000 times (switching frequency 1800 times / hour), mechanical more than 50 million times (switching frequency 18000 times / hour)
Operating Mode
During shading ON
Supply Voltage
DC12 to 240V+/-10% ripple (p-p) Below 10% , AC24?240V+/-10%
Control Output
EMC Standard
EN60947-5-2 [EMC Directive] CE display: available, EMI: EN60947-5-2, radiated interference field strength: EN55011 Group 1 class A, EMS: EN60947-5-2, electrostatic discharge immunity: IEC61000-4-2, electric field strength immunity: IEC61000-4-3, burst noise immunity: IEC61000-4-4,
Impact Resistance
500m/s 2 X, Y, Z, all directions 3 times
Cord Length (m)
Response Time
30 ms or less
Sensitivity Adjustment
Material (case)
Light Source
Red light emitting diode
Standard Detective Object (mm)
Opaque body is phi 75 or more
Load Apllication Voltage
Over DC5V , Below AC250V
Connection Method
Code drawer type
Differential Movement
Detection Distance
0 m-4 m (when using the reflector plate E39-R1)
Protection Circuit
Ambient Humidity (% RH)
During usage: 45-85, during storage: 35 to 95 (However, no condensation)
Withstand Voltage
AC1500V 50/60Hz 1min ( Between the charged parts and the case )
Insulation Resistance (Mohm)
More than 20 (with DC500V meggers) between charging batch and case
Angle of Beam Spread (degree)
Body 1-5, reflective plate 40 or more
This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting hardware (with screw), nut, reflective plate
Power Consumption
Below DC2W, Below AC2W
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Leaves of onion
From Japan
On 2017-11-29 17:55:49
I bought a made in China at first with a safe Omron, but since I exploded, I bought it.
This review is about item#20284057.
Detection of film of packaging machine
From Japan
On 2017-07-03 20:22:37
The price is reasonable and I am satisfied with sufficient detection ability for purpose. It is good that the power supply can also be used from 100 to 200 v.
This review is about item#20284057.
As agricultural machinery parts
From Japan
On 2016-08-15 13:17:53
Convenient if you set the mounting bracket
This review is about item#20284057.
Approximately 25 degrees, Detect hanger bar (φ 9 mm) of product moving with trolley conveyor in high humidity (condensation) atmosphere
From Japan
On 2013-05-28 16:29:49
Water mist in the painting line There is a relatively bad condition, water droplets adhere to the reflector Stable detection of the hanger bar. (Open slit according to bar stiffness on reflector) Space between sensor and reflector: 1.5 m Light projected on reflector is visible and easy to align optical axis. Supply voltage is AC 24V ~ 240V, suitable for most control circuits. Dry contact output is also appreciated.
This review is about item#08585796.
Used as a passage sensor for self-made machines.
From Japan
On 2011-09-16 14:26:36
Wiring is also easy, it is good not to choose the type of power supply. To MonotaRo. There is also handling of E3JK-R2M1 with the same type, but I did not understand the difference. It was easy to select when you show the difference between ON at the time of incoming light and ON at the time of light blocking on the selection list of the list.
This review is about item#08585796.