Buy more than* S$200* and get FREE SHIPPING

  • Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk
  • Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk
  • Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk
  • Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk

Ac/DC Power-Source Free Type Optoelectronic Switch E3Jk E3JK-DS30M2 2M

4.60 (5)
Item.#
08585832
Mfr.#
E3JK-DS30M2 2M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (case)
ABS
Using Periphery illuminanation (Lx)
Incandescence lamp below 3000Lx
Protection Structure
IEC60529 STANDARD IP64
Load Apllication Voltage
Over DC5V , Below AC250V
Material (lens)
Methacrylic resin
Emission wavelength (nm)
950
Detection Method
Diffused reflection type
Materials (mounting bracket)
Iron
Compatible Standard
CCC mark available
Indicator Lamp
Red (with light display)
Lifespan
Output relay/electrical more than 100000 times (switching frequency 1800 times / hour), mechanical more than 50 million times (switching frequency 18000 times / hour)
Operating Mode
During shading ON
Supply Voltage
DC12 to 240V+/-10% ripple (p-p) Below 10% , AC24?240V+/-10%
Control Output
(OUTPUT FORMAT) RELAY OUTPUT (LOAD CURRENT) 0-3A
EMC Standard
EN60947-5-2 [EMC Directive] CE display: available, EMI: EN60947-5-2, radiated interference field strength: EN55011 Group 1 class A, EMS: EN60947-5-2, electrostatic discharge immunity: IEC61000-4-2, electric field strength immunity: IEC61000-4-3, burst noise immunity: IEC61000-4-4,
Impact Resistance
500m/s 2 X, Y, Z, each direction 3 times
Vibration Resistance
10 to 55Hz double amplitude of 1.5mm X, Y, Z each direction 2h
Ambient Temperature (Degree C)
During operation: -25 to +55, during storage: -30 to +70 (however, no freezing or condensation)
Output
Relay output
Light Source
Infrared light-emitting diode
Standard Detective Object (mm)
-
Weight (g)
About 250 (packed state)
Connection Method
Pre-wired models
Differential Movement
Less than 20% of distance detection
Cord Length (m)
2
Response Time
30ms or less
Sensitivity Adjustment
Single-rotation adjuster
Ambient Humidity (% RH)
During usage: 45-85, during storage: 35 to 95 (However, no condensation)
Withstand Voltage
AC1500V 50/60Hz 1min ( Between the charged parts and the case )
Insulation Resistance (Mohm)
More than 20 (with DC500V meggers) between charging batch and case
Angle of Beam Spread (degree)
-
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Accessories
Mounting hardware ( with screws) , nut
Power Consumption
Below DC2W, Below AC2W
Detection Distance
0 mm-300 mm ( white drawing paper 100 x 100 mm)
Protection Circuit
-
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Leaves of onion
5
From Japan
On 2017-11-29 17:55:49
I bought a made in China at first with a safe Omron, but since I exploded, I bought it.
This review is about item#20284057.
Detection of film of packaging machine
5
From Japan
On 2017-07-03 20:22:37
The price is reasonable and I am satisfied with sufficient detection ability for purpose. It is good that the power supply can also be used from 100 to 200 v.
This review is about item#20284057.
As agricultural machinery parts
3
From Japan
On 2016-08-15 13:17:53
Convenient if you set the mounting bracket
This review is about item#20284057.
Approximately 25 degrees, Detect hanger bar (φ 9 mm) of product moving with trolley conveyor in high humidity (condensation) atmosphere
5
From Japan
On 2013-05-28 16:29:49
Water mist in the painting line There is a relatively bad condition, water droplets adhere to the reflector Stable detection of the hanger bar. (Open slit according to bar stiffness on reflector) Space between sensor and reflector: 1.5 m Light projected on reflector is visible and easy to align optical axis. Supply voltage is AC 24V ~ 240V, suitable for most control circuits. Dry contact output is also appreciated.
This review is about item#08585796.
Used as a passage sensor for self-made machines.
5
From Japan
On 2011-09-16 14:26:36
Wiring is also easy, it is good not to choose the type of power supply. To MonotaRo. There is also handling of E3JK-R2M1 with the same type, but I did not understand the difference. It was easy to select when you show the difference between ON at the time of incoming light and ON at the time of light blocking on the selection list of the list.
This review is about item#08585796.