Buy more than* S$200* and get FREE SHIPPING

  • Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91
  • Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91
  • Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91
  • Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91

Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91 EE-SX911-R 1M

Item.#
08585857
Mfr.#
EE-SX911-R 1M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Source
GaAs infrared light emitting diode
Protection Structure
IEC STANDARD IP50
Materials (cover)
Polybutylene terephthalate (PBT)
Material (case)
Polybutylene terephthalate (PBT)
Standard Detective Object (mm)
Opaque body 1.2 x 0.8 or more
Detection Method
Transmission type (Groove type)
Ambient Temperature (Degree C)
During operation: -25 to +55 during preservation: -30 to +80 (no freezing or condensation)
Indicator Lamp
Lighting during light incident ( Orange light emitting diode )
Impact Resistance
500m/s 2 X, Y, Z, each direction 3 times
Vibration Resistance
From 10 to 2000 Hz half amplitude 0.75 mm X, Y, and z each 2.5 h (15 min cycle 10 cycles cycle)
Material
Output and light receiving portions: Polycarbonate (PC)
Operating Mode
Light incident ON / Light block ON ,2 Output equipment
Maximum Ink Ejecting Frequency (kHz)
Over 3 (average value is 8)-- during light incident : 15micros average , during blocking light : 40micros average
Consumption Electric Current (mA)
15 Or less
Cord Length (m)
1
Differential Movement
less than 0.025 mm
Shape
L-type
Detection Distance (mm)
5 (groove width)
Connection Method
Pre-wired models
Output
NPN
Mode
Indicator light : lighting during light incident
Using Periphery illuminanation (Lx)
Receiving surface illuminance Fluorescent lamp : below 1000
Supply Voltage
DC5?24V+/-10% Ripple (p-p) below 10%
Protection Circuit
Power reverse-connection protection, Reverse polarity protection Output
Ambient Humidity (% RH)
During operation: 5-85 , during storage :5-95 (no freezing or condensation)
Control Output
Voltage load DC-24V Load current 100mA or less (Residual voltage load current: 100mA: less than 1.0v, load current 5mA: below 4V)