Buy more than* S$200* and get FREE SHIPPING

  • Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91
  • Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91
  • Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91

Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91 EE-SX912-R 1M

Item.#
08585866
Mfr.#
EE-SX912-R 1M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Source
GaAs infrared light emitting diode
Protection Structure
IEC standard IP50
Detection Distance (mm)
5 (groove width)
Connection Method
Code drawer type
Output
NPN
Materials (cover)
Polybutylene terephthalate (PBT)
Maximum Ink Ejecting Frequency (kHz)
(Average 8) Light-3 or higher: 15micros average, when light is blocked: 40micros average
Mode
display light: Light-Lights
Using Periphery illuminanation (Lx)
The light-receiving surface illumination fluorescent lamp: 1000 or less
Supply Voltage
DC5 to 24V +/- 10% ripple (p-p) 10% or less
Protection Circuit
Power reverse connection protection, output reverse connection protection
Ambient Humidity (% RH)
Operating: 5 to 85, and save time: (a state of no icing or condensation) 5-95
Control Output
DC5 to 24V load current less than 100mA load supply voltage (residual voltage load current 100mA: 1.0V or less, load current 5mA: 0.4V or less)
Consumption Electric Current (mA)
15 or less
Cord Length (m)
1
Material (case)
Polybutylene terephthalate (PBT)
Standard Detective Object (mm)
Opaque body 1.2 x 0.8 or more
Detection Method
Transmission type (groove type)
Differential Movement
0.025mm below
Shape
F-type
Ambient Temperature (Degree C)
Operation time:-25 to +55Reserving time:-30 to +80(No freezing No condensation)
Indicator Lamp
Lights up when light enters (orange light-emitting diode)
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Vibration Resistance
10 to 2000Hz single amplitude 0.75mm X, Y, Z each direction 2.5h (15min cycle 10 cycles)
Material
Emitter and receiver parts: polycarbonate (PC)
Operating Mode
, 2 output equipment ON Light-ON / when light is blocked