Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91
  • Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91
  • Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91

Photograph Microsensor Small Cord Drawer Type, Direct-Current LightEe-Sx91 EE-SX913-R 1M

Item.#
08585875
Mfr.#
EE-SX913-R 1M
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Source
GaAs infrared light emitting diode
Protection Structure
IEC standard IP50
Materials (cover)
Poly butylene terephthalate (PBT)
Material (case)
Poly butylene terephthalate (PBT)
Standard Detective Object (mm)
1.2x0.8 or more opaque bodies
Detection Method
Penetrated type (Groove type)
Mode
Indicating lamp: Lights up
Using Periphery illuminanation (Lx)
Acceptance surface intensity of illumination flourescent light: 1000 or less
Supply Voltage
Less than DC5-24V+/-10% Ripple (p-p) below 10%
Protection Circuit
Power-source reverse connection protection, output reverse connection protection
Ambient Humidity (% RH)
At the time of operation: 5-85 , time of preservation:5-95 (without freezing or condensation)
Control Output
Voltage load DC- to 24V Load current is less than 100mA (Residual voltage load current: 100mA: less than 1.0v, load current 5mA: under .4V)
Ambient Temperature (Degree C)
During operation: -25 to +55 during preservation: -30 to +80 (not during freezing or condensation)
Consumption Electric Current (mA)
15 or less
Cord Length (m)
1
Differential Movement
0.025 mm or less
Shape
R type
Detection Distance (mm)
5 (flute width)
Connection Method
Code drawer type
Output
NPN
Indicator Lamp
Turns on when exposed to light (with an orange light emitting diode)
Impact Resistance
500m/s 2 X, Y, Z, all directions 3 times
Vibration Resistance
fractal amplitude of 10-2000 Hz 0.75mm X, Y, for all directions 2.5h (10 cycles every 15 minutes)
Material
Output and receiving portions: Polycarbonate (PC)
Operating Mode
Turns on at when exposed to light or shade, two output equipment
Maximum Ink Ejecting Frequency (kHz)
Over 3 (the average value is 8)-- during illumination: on avrage 15micros, during times of shading: average of 40micros