Buy more than* S$200* and get FREE SHIPPING

  • Photo Microsensor EE-SX87
  • Photo Microsensor EE-SX87
  • Photo Microsensor EE-SX87
  • Photo Microsensor EE-SX87

Photo Microsensor EE-SX87 EE-SX870 2M

4.00 (1)
Item.#
08585911
Mfr.#
EE-SX870 2M
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Differential Movement
0.025mm
Operating Mode
Light-ON
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Ambient Humidity (% RH)
Operating: 5-85, Storage: 5-95 (provided that no condensation)
Power Supply Voltage (V)
DC5 to 24 +/- 10% ripple (p-p) 10% or less
Detection Distance (mm)
5 (groove width)
Connection Method
Code drawer type
Cord Length (m)
2
Indicator Lamp
Lights up when light enters (red)
Output
NPN
Control Output
Residual voltage less than 0.8V DC5 to 24V 100mA or less NPN open collector output (load current at 100mA), residual voltage less than 0.4V (40mA load current at the time)
Maximum Ink Ejecting Frequency (kHz)
(Average 3) one or more
Ambient Temperature (Degree C)
Operation time:-25 to +55 Reserving time:-30 to +80(No freezing)
Using Periphery illuminanation (Lx)
The light-receiving surface illumination fluorescent lamp: 1000 or less
Vibration Resistance
20 to 2000Hz (peak acceleration 100m / s 2 ) double amplitude 1.5mm X, Y, Z each direction 2h (4min period)
Light Source
Peak emission wavelength: GaAs infrared light emitting diode (940nm)
Material (case)
Polybutylene terephthalate (PBT)
Standard Detective Object (mm)
Opaque body 2 x 0.8mm or more
Detection Method
Transmission type (groove type)
Protection Structure
IEC standard IP66
Consumption Electric Current (mA)
35 or less
Shape
Standard type
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Engine speed detection
4
From Japan
On 2015-09-08 13:48:53
The size of the main body was also small, it was troublesome at installation place, it could install without trouble, the thinness of the wiring, length was also exactly right. I felt it was enough to withstand external water and dust. Because it will not break, what next purchase? Is it? Is it? (Laugh)
This review is about item#08585997.