Buy more than* S$200* and get FREE SHIPPING

  • Photograph Microsensor Thin Cord Drawer Type, Direct-Current LightEe-Sx77
  • Photograph Microsensor Thin Cord Drawer Type, Direct-Current LightEe-Sx77
  • Photograph Microsensor Thin Cord Drawer Type, Direct-Current LightEe-Sx77

Photograph Microsensor Thin Cord Drawer Type, Direct-Current LightEe-Sx77 EE-SX771A 2M

4.00 (1)
Item.#
08585945
Mfr.#
EE-SX771A 2M
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Consumption Electric Current (mA)
35 or less
Cord Length (m)
2
Maximum Ink Ejecting Frequency (kHz)
(Average 3) one or more
Detection Distance (mm)
5 (groove width)
Standard Detective Object (mm)
Opaque body 2 x 0.8mm or more
Detection Method
Transmission type (groove type)
Protection Structure
IEC standard IP66
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Ambient Humidity (% RH)
Operating: 5-85, Storage: 5-95 (provided that no condensation)
Light Source
Peak emission wavelength: GaAs infrared light emitting diode (940nm)
Ambient Temperature (Degree C)
Operation time:-25 to +55 Reserving time:-30 to +80(No freezing)
Differential Movement
0.025mm
Connection Method
Code drawer type
Shape
L-type
Material (case)
Polybutylene terephthalate (PBT)
Indicator Lamp
Lights up when light is blocked (red)
Operating Mode
ON when light is blocked
Output
NPN
Using Periphery illuminanation (Lx)
The light-receiving surface illumination fluorescent lamp: 1000 or less
Vibration Resistance
20 to 2000Hz (peak acceleration 100m / s 2 ) double amplitude 1.5mm X, Y, Z each direction 2h (4min period)
Control Output
DC5 to 24V 100mA or less residual voltage 0.8V or less NPN open collector output (load current at 100mA), residual voltage less than 0.4V (40mA load current at the time), off current (leakage current) 0.5mA or less
Power Supply Voltage (V)
DC5 to 24 +/- 10% ripple (p-p) 10% or less
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on our products
4
From Japan
On 2018-01-04 14:58:50
It is convenient to install in a narrow gap (^ o ^) /
This review is about item#8585893.