Buy more than* S$200* and get FREE SHIPPING

  • Photograph Microsensor Thin Cord Drawer Type, Direct-Current LightEe-Sx77
  • Photograph Microsensor Thin Cord Drawer Type, Direct-Current LightEe-Sx77
  • Photograph Microsensor Thin Cord Drawer Type, Direct-Current LightEe-Sx77

Photograph Microsensor Thin Cord Drawer Type, Direct-Current LightEe-Sx77 EE-SX772 2M

4.00 (1)
Item.#
08585972
Mfr.#
EE-SX772 2M
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Consumption Electric Current (mA)
35 or less
Cord Length (m)
2
Maximum Ink Ejecting Frequency (kHz)
Over 1(The average value is 3)
Detection Distance (mm)
5 (flute width)
Standard Detective Object (mm)
Opaque body: more than 2x0.8
Detection Method
Penetrated type (Groove type)
Protection Structure
IEC standard IP60
Control Output
NPN open collector output DC5 to 24V under 100mA Residual voltage of 0.8 V or less (at a current load of 100mA), residual voltage of 0.4 V or less (at the load current 40mA), turning the power source off (leakage below current) .5mA
Light Source
Peak luminescence wave length: GaAs infrared light emitting diode (940 nm)
Using Periphery illuminanation (Lx)
Acceptance surface intensity of illumination flourescent light: 1000 or less
Vibration Resistance
20-20000Hz( peak acceleration is 100 m/s2) Double amplitude 1.5mm X,Y,Z all directions 2h (4 minute cycles)
Differential Movement
0.025mm
Connection Method
Code drawer type
Shape
T model
Material (case)
Poly butylene terephthalate (PBT)
Indicator Lamp
Bulbs for illumination (red)
Operating Mode
Turns on in the dark
Output
NPN
Ambient Humidity (% RH)
At the time of operation: 5-85, during time of preservation:5-95 (not during times of condensation or freezing)
Supply Voltage
Less than DC5-24V+/-10% Ripple (p-p) below 10%
Ambient Temperature (Degree C)
Time of operation: 22 to +55 during storage: -30 to +80 (not during times of freezing or condensation)
Impact Resistance
500m/s 2 X, Y, Z, all directions 3 times
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on our products
4
From Japan
On 2018-01-04 14:58:50
It is convenient to install in a narrow gap (^ o ^) /
This review is about item#8585893.