Buy more than* S$200* and get FREE SHIPPING

  • Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67
  • Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67
  • Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67

Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67 EE-SX674

5.00 (2)
Item.#
08586015
Mfr.#
EE-SX674
Package Qty.
1PC
Ship pack of
1
13.08 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Detection Distance (mm)
5 (groove width)
Detection Method
Transmission type (groove type)
Protection Structure
IP50 IEC60529 standard
Weight (g)
About3(Packed state)
Maximum Ink Ejecting Frequency (kHz)
(Average 3) one or more
Indicator Lamp
Lights up when light enters (red)
Control Output
(Load current 40mA time), off current less than 0.5mA (100mA load current at the time), residual voltage less than 0.4V DC5 to 24V 100mA or less residual voltage 0.8V or less NPN open collector output
Material
Emitter and receiver unit / polycarbonate
Ambient Temperature (Degree C)
Operation time:-25 to +55 Reserving time:-30 to +80(No freezing)
Using Periphery illuminanation (Lx)
The light-receiving surface illumination fluorescent lamp: 1000 or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Materials (cover)
Polycarbonate
Standard Detective Object (mm)
Opaque body of 2 x 0.8 or more
Output
NPN
Consumption Electric Current (mA)
35 or less
Indicator Lamp Mode
Light-Lights
Material (case)
Polybutylene terephthalate (PBT)
Ambient Humidity (% RH)
(That icing, no condensation) 5-95: Operating: 5-85, when saving
Light Source
Peak emission wavelength: GaAs infrared light emitting diode (940nm)
Power Supply Voltage (V)
DC5 to 24 +/- 10% ripple (p-p) 10% or less
Operating Mode
ON / light-ON when light is blocked (switchable)
Connection Method
Connector Type (4-pole) (soldering possible direct)
Vibration Resistance
20 to 2000Hz (peak acceleration 100m / s 2 ) double amplitude 1.5mm X, Y, Z each direction 2h (4min period)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-11-14 16:17:39
It is very often the case that the oil fails entered
This review is about item#2489566.
It determines the stop position of the traveling vehicle.
5
From Japan
On 2014-05-15 13:33:27
Easy installation and easy to use.
This review is about item#02489584.