Buy more than* S$200* and get FREE SHIPPING

  • Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67
  • Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67
  • Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67

Photograph Microsensor Groove Type Connector Type, Direct/Continuous Current IlluminationEe-Sx67 EE-SX674A

5.00 (2)
Item.#
08586024
Mfr.#
EE-SX674A
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Output
NPN
Consumption Electric Current (mA)
35 or less
Indicator Lamp Mode
Light lights when interrupted
Material (case)
Polybutylene terephthalate (PBT)
Detection Distance (mm)
5 (groove width)
Detection Method
Transmission type (groove type)
Using Periphery illuminanation (Lx)
The light-receiving surface illumination fluorescent lamp: 1000 or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Ambient Humidity (% RH)
(That icing, no condensation) 5-95: Operating: 5-85, when saving
Light Source
Peak emission wavelength: GaAs infrared light emitting diode (940nm)
Power Supply Voltage (V)
DC5 to 24 +/- 10% ripple (p-p) 10% or less
Materials (cover)
Polycarbonate
Protection Structure
IP50 IEC60529 standard
Weight (g)
About3(Packed state)
Maximum Ink Ejecting Frequency (kHz)
(Average 3) one or more
Indicator Lamp
Sha lights when light (red)
Standard Detective Object (mm)
Opaque body of 2 x 0.8 or more
Operating Mode
ON / light-ON when light is blocked (switchable)
Connection Method
Connector Type (4-pole) (soldering possible direct)
Vibration Resistance
20 to 2000Hz (peak acceleration 100m / s 2 ) double amplitude 1.5mm X, Y, Z each direction 2h (4min period)
Control Output
(Load current 40mA time), off current less than 0.5mA (100mA load current at the time), residual voltage less than 0.4V DC5 to 24V 100mA or less residual voltage 0.8V or less NPN open collector output
Material
Emitter and receiver unit / polycarbonate
Ambient Temperature (Degree C)
Operation time:-25 to +55 Reserving time:-30 to +80(No freezing)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-11-14 16:17:39
There are a lot of cases where oil enters and fails
This review is about item#2489566.
Decide the stop position of the traveling carriage.
5
From Japan
On 2014-05-15 13:33:27
Easy to install and easy to use.
This review is about item#02489584.