Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Reflective Photomicrosensor with Non-modulated Sensitivity Adjuster
  • Reflective Photomicrosensor with Non-modulated Sensitivity Adjuster
  • Reflective Photomicrosensor with Non-modulated Sensitivity Adjuster

Reflective Photomicrosensor with Non-modulated Sensitivity Adjuster EE-SY672

5.00 (1)
Item.#
08586137
Mfr.#
EE-SY672
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Temperature (Degree C)
During operation: -25 to +55 storage: -30 to +80
Operating Mode
Able to switch between turning on or off when exposed to light/dark
Using Periphery illuminanation (Lx)
The surface-light fluorescent lamp 1500 or less
Vibration Resistance
20-20000Hz( peak acceleration is 100 m/s2) Double amplitude 1.5mm X,Y,Z all directions 2h (4 minute cycles)
Consumption Electric Current (mA)
40 or less
Light Source
Peak luminescence wave length: GaAs infrared light emitting diode (940 nm)
Detection Distance (mm)
1-5 (reflection efficiency 90% white paper)
Connection Method
Connector type (direct soldering is possible)
Supply Voltage
Less than DC5-24V+/-10% Ripple (p-p) below 10%
Protection Structure
IEC standard IP50
Material
Outputter and receiver: Polycarbonate
Shape
Vertical form
Differential Movement
.5mm (detetion distance 3mm, cross direction)
Indicator Lamp
Red illumination GaP red LED (peak luminescence wave length of 690 nm)
Maximum Ink Ejecting Frequency (Hz)
Over 50 (the average value is 500)
Impact Resistance
500m/s 2 X, Y, Z, all directions 3 times
Ambient Humidity (% RH)
During operation: 5 to 85, during storage: 5 to 95
Control Output
NPN open collector output load voltage DC5 to 24V load voltage under 100mA residual voltage is less than .8V (when load voltae is less than 100mA), residual voltage is less than .4V )(when load voltage is 40mA)
Material (case)
Poly butylene terephthalate (PBT)
Standard Detective Object (mm)
Transpsrent or opaque over 15x15
Detection Method
Reflecting type
Output
NPN
Weight (g)
About 3.5 (the driver for adjustment is included)
Accessories
Adjustment for driver
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Confirm the start of the tape issuing machine.
5
From Japan
On 2015-04-16 16:48:35
There was vertical type and horizontal type I was worried but I was relieved to be able to check on the homepage. Thank you for being able to use it smoothly after customer exchange.
This review is about item#08586121.