Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Photo Microsensor liquid EE-SPX613
  • Photo Microsensor liquid EE-SPX613
  • Photo Microsensor liquid EE-SPX613

Photo Microsensor liquid EE-SPX613 EE-SPX613 1M

Item.#
08586155
Mfr.#
EE-SPX613 1M
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Temperature (Degree C)
Operation time:-10 to +55
Reserving time:-25 to +65(No condensation, No freezing)
Using Periphery illuminanation (Lx)
Incandescent lamp, sunlight: each 3,000 or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Ambient Humidity (% RH)
Operating: 5-85, Storage: (with no condensation) 5-95
Compatible Pipe
Those having a transparency equivalent: (thickness 1mm phi6 to 13mm outside diameter) FEP or (fluorine resin) transparent pipe
Light Source
Peak emission wavelength: GaAs infrared light emitting diode (940nm)
Connection Method
Code drawer type
Detection Method
Transmissive type
Supply Voltage
DC12 to 24V +/- 10% ripple (p-p) 5% or less
Protection Structure
IEC standard IP50
Standard Detection Object
There are times when it can not be detected in the liquid to be mixed suspended solids or liquid high viscosity in the pipe.
Operating Mode
ON / light-ON when light is blocked (switch system)
Operation Indicator
Lighting Light-GaP (red LED: peak emission wavelength 700nm)
Vibration Resistance
Acceleration 150m / s 2 X, Y, 3 sweep (11min / sweep) Z each direction, or 10 to 500Hz single amplitude 1.0mm
Materials (cover)
Polycarbonate
Control Output
Residual voltage less than 0.8V DC5 to 24V load current less than 100mA load supply voltage (load current at 100mA), residual voltage less than 0.4V (40mA load current at the time) NPN open collector output type
Material (case)
Polycarbonate
Power Consumption
Average less than 30mA, 80mA max top value
Cord Length (m)
1
Output
NPN
Accessories
2 Ties, slip tube two