Buy more than* S$200* and get FREE SHIPPING

  • Connector for Photo Micro Sensor EE-[]
  • Connector for Photo Micro Sensor EE-[]
  • Connector for Photo Micro Sensor EE-[]

Connector for Photo Micro Sensor EE-[] EE-1001-1

Item.#
08586164
Mfr.#
EE-1001-1
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
15 or less (at DC100V below)
Cord Length (m)
-
Lock
Nothing
Compatible
Form EE-SX67 □ (A, P, R), form EE-SX47 □, form EE-SY67 □, form EE-SPY31 □ / 41 □, form EE-SPX303 / 403, form EE-SPW311 / 411
Materials (contact)
Phosphor bronze (solder plating process)
Insertion Force
50N following
Material (Housing)
Polybutylene terephthalate
Type
Connector
Ambient Temperature (Degree C)
-10 to +75
Specification
On (+) terminal and L terminal short circuit, to use type EE-Sx67[] and type EE-SY67[] input light time ON.