Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Connector for Photo Micro Sensor EE-[]
  • Connector for Photo Micro Sensor EE-[]
  • Connector for Photo Micro Sensor EE-[]

Connector for Photo Micro Sensor EE-[] EE-1009

5.00 (1)
Item.#
08586173
Mfr.#
EE-1009
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lock
Included
Insertion Force
Number of poles less than 6N
Material (Housing)
Poly butylene terephthalate
Lock Strength
Number of poles is more than x29N
Insertion-extraction Durability
50 times or more
Specification
Inegrated locking mechanism
Extraction Force (N)(Housing Holding Power)
Number of poles less than .4
Ambient Temperature (Degree C)
-10 - +60
Contact Resistance (mohm)
under 20 (under 20m, 100mA or less)
Cord Length (m)
-
Type
Connector
Compatible
EE-SX67 form (A,P,R) EE form-SX47, EE-SY67 form, EE-SPY32/41 form, EE-SPX303/403 form, EE-SPW form 311/411
Materials (contact)
Phosphor bronze (solder plating treatment)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In-flight wiring
5
From Japan
On 2018-06-04 10:41:26
Classic parts in the classic. Although you can purchase from an electric material store with which you are associated, we will use a fair number, so purchasing it at the time of sale will be saved because it will be the cheapest.
This review is about item#02489487.