Buy more than* S$200* and get FREE SHIPPING

  • Connectorcode With Ee for Photograph Microsensors
  • Connectorcode With Ee for Photograph Microsensors
  • Connectorcode With Ee for Photograph Microsensors

Connectorcode With Ee for Photograph Microsensors EE-1010 2M

Item.#
08586182
Mfr.#
EE-1010 2M
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cord Length (m)
2
Insertion-extraction Durability
50 times or more
Lock
Included
Extraction Force (N)(Housing Holding Power)
Number of poles less than .4
Materials (contact)
Phosphor bronze (solder plating treatment)
Compatible
EE-SX67 form (A,P,R) EE form-SX47, EE-SY67 form, EE-SPY32/41 form, EE-SPX303/403 form, EE-SPW form 311/411
Material (Housing)
Poly butylene terephthalate
Lock Strength
Number of poles is more than x29N
Type
Connector with Code
Ambient Temperature (Degree C)
-10 - +60
Insertion Force
Number of poles less than 6N
Contact Resistance (mohm)
under 20 (under 20m, 100mA or less)