Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Connectorcode With Ee for Photograph Microsensors
  • Connectorcode With Ee for Photograph Microsensors
  • Connectorcode With Ee for Photograph Microsensors

Connectorcode With Ee for Photograph Microsensors EE-1010-R 2M

Item.#
08586191
Mfr.#
EE-1010-R 2M
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Ambient Temperature (Degree C)
-10 - +60
Insertion Force
Number of poles less than 6N
Cord Length (m)
2
Insertion-extraction Durability
50 times or more
Materials (contact)
Phosphor bronze (solder plating treatment)
Compatible
EE-SX67 form (A,P,R) EE form-SX47, EE-SY67 form, EE-SPY32/41 form, EE-SPX303/403 form, EE-SPW form 311/411
Lock
Included
Extraction Force (N)(Housing Holding Power)
Number of poles less than .4
Material (Housing)
Poly butylene terephthalate
Lock Strength
Number of poles is more than x29N
Type
Connector with robot code
Contact Resistance (mohm)
under 20 (under 20m, 100mA or less)