Buy more than* S$200* and get FREE SHIPPING

  • Super-compact Proximity Sensor E2S DC 2-Wire Model
  • Super-compact Proximity Sensor E2S DC 2-Wire Model
  • Super-compact Proximity Sensor E2S DC 2-Wire Model

Super-compact Proximity Sensor E2S DC 2-Wire Model E2S-W11 1M

Item.#
08586207
Mfr.#
E2S-W11 1M
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.73 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Differential Movement
Less than 10% of the detection distance
Working Voltage Range (V)
DC10 to 30
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Protection Circuit
Power reverse connection protection, surge absorption
Withstand Voltage
Case between the AC1000V 1min whole charging part
Protection Structure
IEC standard IP67
Detection Surface
Top surface
Supply Voltage
DC12 to 24V ripple (p-p) 10% or less
Operating Mode
NO
Detection Distance (mm)
1.6+/-15%
Connection Method
Code drawer type
Control Output
(Cable length 1m and at the load current 50mA) 3V following: switching capacity: residual voltage 3 to 50mA or less
Indicator Lamp
Operation table shown (red), setting table shown (green)
Maximum Ink Ejecting Frequency (kHz)
1 or more
Leakage Current (mA)
0.8 or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Material (case)
Polyallylate
Output
DC 2-wire
Accessories
Mounting bracket
Cord Length (m)
1
Type
Standard type
Setting Distance (mm)
0 to 1.2
Standard Detective Object (mm)
Iron 12 x 12 x 1
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Ambient Temperature (Degree C)
Operation time:-25 to +70
Reserving time:-40 to +85(No condensation, No freezing)
Voltage Influence
Rated supply voltage at the time, less than 2.5% +/- of sensing distance within a range of 10% rated supply voltage +/-