Buy more than* S$200* and get FREE SHIPPING

  • Super-compact Proximity Sensor E2S DC 2-Wire Model
  • Super-compact Proximity Sensor E2S DC 2-Wire Model
  • Super-compact Proximity Sensor E2S DC 2-Wire Model

Super-compact Proximity Sensor E2S DC 2-Wire Model E2S-Q11 1M

5.00 (1)
E2S-Q11 1M
Package Qty.
Ship pack of
31.99 SGD
Shipped after 2018-03-23
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Differential Movement
Less than 10% of the detection distance
Working Voltage Range (V)
DC10 to 30
Vibration Resistance
10 to 55Hz double amplitude 1.5mm X, Y, Z each direction 2h
Protection Circuit
Power reverse connection protection, surge absorption
Withstand Voltage
Case between the AC1000V 1min whole charging part
Protection Structure
IEC standard IP67
Setting Distance (mm)
0 to 1.2
Standard Detective Object (mm)
Iron 12 x 12 x 1
Detection Surface
Supply Voltage
DC12 to 24V ripple (p-p) 10% or less
Operating Mode
Indicator Lamp
Operation table shown (red), setting table shown (green)
Insulation Resistance (Mohm)
Case between whole charging part (at DC500V mega) more than 50
Maximum Ink Ejecting Frequency (kHz)
1 or more
Leakage Current (mA)
0.8 or less
Impact Resistance
500m / s 2 X, Y, 3 times each direction Z
Detection Object
(Detection distance may be reduced to a non-magnetic metal.) Magnetic metal
Material (case)
DC 2-wire
Mounting bracket
Detection Distance (mm)
Connection Method
Code drawer type
Cord Length (m)
Standard type
Ambient Temperature (Degree C)
Operation time:-25 to +70
Reserving time:-40 to +85(No condensation, No freezing)
Voltage Influence
Rated supply voltage at the time, less than 2.5% +/- of sensing distance within a range of 10% rated supply voltage +/-
Control Output
(Cable length 1m and at the load current 50mA) 3V following: switching capacity: residual voltage 3 to 50mA or less
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Detection during operation of electrical equipment
From Japan
On 2017-05-07 07:05:19
Detection performance is good for small body. The control line cord is soft and it is easy to fix the wiring.
This review is about item#08586234.